Zoro Homepage

1601 Series Closers

  • Mfr # CLP1601 690

  • Zoro # G810054979


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Width
3.5"
For Use With
1601 Series Closers
Application
Surface Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLP1601 690
Zoro #
G810054979
UPC #
197163216567
Country of Origin
Mexico

Dimensions

Width
3.5"
Length
5"
Depth
9"

Details

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
For Use With
1601 Series Closers
Application
Surface Closers
Includes
Surface Closers
Door Handing
Non-Handed

Description

Grade 1 Parallel Arm Surface Closer, Push Side, Parallel Arm Heavy Duty Stop and Friction Hold, Positive Stop, 85 to 110 Deg. Swing, Adjustable Size 1-6, CloserPlus, Dark Bronze Painted Finish, Non-Handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.