Grinding Wheel, Depressed Center, Type 27 - Metal - Gemini Alum Oxide, 7 x 1/8 x 7/8, Max RPM: 8600
- Mfr # 662529-39207
- Zoro # G611436585
product price:Â
$
10.29
/ea
Sold in multiples of 20 for
$205.80
Key Features
Wheel Type
Type 27
Overall Diameter
7 in
Overall Thickness
1/8 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 662529-39207
- Zoro #
- G611436585
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Diameter
- 7 in
- Overall Thickness
- 1/8 in
- Connector Size
- 7/8 in
Details
- Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.