
Low Energy Surface Mounted Electrohydraulic Door Operator, Double Lever Arm Heavy Duty, Push Side M
Mfr # 6061 BSP
Zoro # G516483578
product price: $6,715.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Non-Handed
Housing Length
42 in
Housing Depth
13 in
Material
Varies
Color
Black Suede Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6061 BSP
Zoro #
G516483578
UPC #
197163369133
Country of Origin
United States
Dimensions
Housing Length
42 in
Housing Depth
13 in
Housing Height
4 in
Details
Hand Orientation
Non-Handed
Material
Varies
Color
Black Suede Powder Coat
Finish
Black Suede Powder Coat
Item
Door Operators
Closer Mounting Style
Top Jamb
Closer Type
Surface
Hydraulic/Pneumatic
Electrohydraulic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.