Zoro Homepage

Grinding Cone w/Square Tip, 1-1/2 in, PK10

  • Mfr # 66253349753

  • Zoro # G9486276


product price: $72.39
/pk 10, $7.24/ea

Key Features

Grinding Cone Type
17
Grinding Cone Diameter
1 1/2 in
Grinding Cone Length
3 in
Arbor Hole Size
3/8"-24
Abrasive Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253349753
Zoro #
G9486276
UPC #
662533497537
Country of Origin
Mexico

Dimensions

Grinding Cone Diameter
1 1/2 in
Grinding Cone Length
3 in
Arbor Hole Size
3/8"-24
Thickness
3"
Overall Length
3 in
Overall Diameter
1 1/2 in
Connector Size
3/8"-24

Description

Square Tip Grinding Cone, Abrasive Material Aluminum Oxide, Abrasive Type Type 17, Compatible Tool Type Die Grinder, Connector Size 3/8 In.-24, Connector Type Threaded Hole, Grit 24, Overall Diameter 1 1/2 in, Overall Length 3 in, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Cone, Series Metal 57A, Maximum Operating Speed 24,190 RPM, Specification Norton Metal, Tip Type Round, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.