Zoro Homepage

Grinding Plug w/Sq Tip, 2 in. Dia, 24 G, ZA

  • Mfr # 66253344391

  • Zoro # G5366471


product price: $32.29
/ea

Key Features

Grinding Cone Type
18
Grinding Cone Diameter
2 in
Grinding Cone Length
3 in
Arbor Hole Size
5/8"-11
Abrasive Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253344391
Zoro #
G5366471
UPC #
662533443916
Country of Origin
Mexico

Dimensions

Grinding Cone Diameter
2 in
Grinding Cone Length
3 in
Arbor Hole Size
5/8"-11
Thickness
3"
Overall Diameter
2 in
Overall Length
3 in
Connector Size
5/8"-11

Description

Square Tip Grinding Plug, Abrasive Material Zirconia Alumina, Abrasive Type Type 18, Compatible Tool Type Die Grinder, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 2 in, Overall Length 3 in, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Plug, Series BlueFire 4NV ZA, Maximum Operating Speed 18,145 RPM, Specification BLUEFIRE 24-S, Tip Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.