GW 18x3 1/2x8 CYLINDRICAL

  • Mfr # CFG00440216

  • Zoro # G522801984


product price:  $1,929.99
/ea
Free Shipping & Returns

Key Features

Width
5 in
Length
5 in
Height
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption