Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Cup Wheel, 5Diax1.5 Tx1.25AH, PK5

  • Mfr # 66252830842

  • Zoro # G2197194


product price: $289.74
/pk 5, $57.95/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 6
Abrasive Wheel Diameter
5 in
Thickness
1 1/2 in
Arbor Hole Size
1 1/4 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252830842
Zoro #
G2197194
UPC #
662528308428
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
5 in
Thickness
1 1/2 in
Arbor Hole Size
1 1/4 in
Rim Thickness
3/8 in
Back Thickness
3/8 in
Overall Diameter
5 in
Overall Thickness
1 1/2 in
Connector Size
1 1/4 in

Details

Item
Straight Cup Grinding Wheel
Abrasive Wheel Type
Type 6
Abrasive Material
Aluminum Oxide
Abrasive Grit
46
Abrasive Wheel Hardness
K
Max. RPM
4,585 RPM
Series
38A
Specification
38A46-KVBE
Bond Type
Vitrified
Maximum Operating Speed
4,585 RPM
Wheel Type
Type 6
Face Profile
Y
Primary Material Applicationn
Nickel Alloy, Steel, Tool Steel
Wheel Hardness
K
Connector Type
Unthreaded Hole
Compatible Tool Type
Tool and Cutter Grinder
Grit
46
Primary Material Application
Nickel Alloy, Steel, Tool Steel

Description

Straight Cup Grinding Wheel, Abrasive Material Aluminum Oxide, Back Thickness 3/8 in, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 5 in, Overall Thickness 1 1/2 in, Rim Thickness 3/8 in, Compatible Tool Type Tool and Cutter Grinder, Primary Material Application Nickel Alloy, Steel, Tool Steel, Specification 38A46-KVBE, Wheel Hardness K, Wheel Type Type 6, Maximum Operating Speed 4,585 RPM, Bond Type Vitrified, Face Profile Y, Series 38A, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.