Ripper Attachment, Fits Towable Trencher, 7-11/16 in. L x 10-11/16 in. W

  • Mfr # 98563

  • Zoro # G816510530


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Width
10-11/16 in
Oil Type
5W-30 (not included)
For Use With
15 HP NorTrac towable trencher (SKU# 985619)
Color
Black
Length
7-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98563
Zoro #
G816510530
UPC #
840321736994
Country of Origin
China

Dimensions

Width
10-11/16 in
Length
7-11/16 in
Height
28-3/8 in

Details

Oil Type
5W-30 (not included)
For Use With
15 HP NorTrac towable trencher (SKU# 985619)
Color
Black
Item
Trencher Attachment
Material
Iron

Description

This 10-in. NorTrac ripper attachment is designed for use with the 15 HP NorTrac towable trencher SKU# 985619.NRC sold separately. A great choice for breaking up soil and other digging projects.


  • Fits 15 HP NorTrac towable trencher (SKU# 985619.NRC sold separately)
  • 7-11/16 in. L x 10-11/16 in. W x 28-3/8 in. H
  • Solid, durable iron construction
  • Ideal for breaking up soil and other digging projects
  • Center distance of two assembly holes: 7-3/32 in. (180mm)
  • Inner dimensions of 2 mounting plates of the Ripper: 3-5/8 in. (92mm)
  • Requires HM46 type hydraulic fluid type and 5W-30 engine oil (not included)

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.