Trencher 10-in. Bucket Attachment, Fits Towable Trencher

  • Mfr # 98562

  • Zoro # G016510491


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Capacity
600 lbs.
Material
Cast iron
Color
Black
Height
16-15/16 in
For Use With
15 HP NorTrac towable trencher (SKU# 985619)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98562
Zoro #
G016510491
UPC #
840321737212
Country of Origin
China

Dimensions

Height
16-15/16 in
Length
9-7/8 in
Width
24-7/16 in

Details

Capacity
600 lbs.
Material
Cast iron
Color
Black
For Use With
15 HP NorTrac towable trencher (SKU# 985619)
Item
Trencher Attachment

Description

This 10-in. NorTrac trencher bucket is designed for use with the 15 HP NorTrac towable trencher SKU# 985619 sold separately. A suitable choice for ditching and other excavation construction projects.


  • Replaceable cast iron bucket teeth
  • 9-7/8 in. L x 24-7/16 in. W x 16-15/16 in. H
  • Rugged iron construction with 600-lb. capacity
  • Ideal for ditching and excavation construction projects

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.