Zoro Homepage

Utility Tank, 18 in, White, 11 in

  • Mfr # 42321-DS

  • Zoro # G215797358


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Color
White
Overall Depth
11 in
Overall Width
11 in
FDA Compliant
FDA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42321-DS
Zoro #
G215797358
UPC #
818755017200
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Depth
11 in
Overall Width
11 in
Fill Cap Diameter
8 in
Fill Opening Diameter
8 in
Drain Opening Diameter
1 1/4 in

Details

Color
White
Item
Utility Tank
FDA Compliant
FDA Compliant
Includes Graduations
Graduation Marks Included
Storage Application
Hazardous Liquids
Graduation Mark Increments
0.5 gal
Liquid Storage Capacity
5 gal
Resistant To
Chemical
Tank Opening Type
Closed Top

Description

Utility Tank, Drain Opening Diameter 1 1/4 in, Fill Opening Diameter 8 in, Graduation Mark Increments 0.5 gal, Liquid Storage Capacity 5 gal, Overall Depth 11 in, Overall Diameter Not Applicable, Overall Height 18 in, Overall Width 11 in, Tank Opening Type Closed Top, Color White, Fill Cap Diameter 8 in, Resistant To Chemical, Storage Application Hazardous Liquids

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.