1/2 NPT Straight Shank Thermowell, 4" Length, 1/2" NPSM Instrument Conn, 304 SS

  • Mfr # 50-040-304-SS

  • Zoro # G808660779


product price:  $71.15
/ea

Key Features

Stem Length
4 in
Process Connection
1/2" NPT
Insertion Length
3/4 in
Material
304 Stainless Steel
Application
HVAC, Petrochemical, Oil and Gas
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50-040-304-SS
Zoro #
G808660779
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
4 in
Insertion Length
3/4 in
Bore Dia.
0.26 in
Shank Dia.
3/4 in
Instrument Connection Size
1/2 in
Stepped Bore Depth
4 in

Details

Item
Thermowells
Process Connection
1/2" NPT
Material
304 Stainless Steel
Application
HVAC, Petrochemical, Oil and Gas
Instrument Connection Type
NPSM
Connection Type
NPT
Style
Straight Shank
Pressure Rating
7000 psi @70°F
Straight Insertion
2-1/2 in

Description

Allows a temperature instrument to be removed and replaced without shutting down and draining the process. Reduces the possibility of damage to the temperature instrument. Provides protection to the operator. 1/2 in. NPSM instrument connection, 3/4 in. NPT process connection standard - 1/2 in. NPT, 1 in. NPT, flanged and sanitary options available. 150 Class and 300 Class raised face flanged thermowells available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.