Shop NOSHOK
See all product information
Create Account
2" Bimetal Thermometer, 1/4" NPT Back Conn, 2.5" Stem Length, 50/300 F/C, .250" Diameter
- Mfr # 20-110-025-50/300-F/C
- Zoro # G508661076
product price:
$
84.25
/ea
Key Features
Accuracy
1%
Connection Location
Back
Dial Size
2 in
Case Material
304 Stainless Steel
Connection Size
1/4" NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-110-025-50/300-F/C
- Zoro #
- G508661076
- UPC #
- -
- Country of Origin
- United States
- Item
- Bimetal Thermometer
- Accuracy
- 1%
- Connection Location
- Back
- Case Material
- 304 Stainless Steel
- Temp. Range (F)
- 50 Degrees to 300 Degrees F
- Window Material
- Instrument Glass
- Coil Finish
- Silicone Coated for Vibration Dampening
- Standards
- American Society of Mechanical Engineers (ASME) B40.3
- Dial Material
- Anodized Aluminum
- Hermetic Seal
- Yes
- Limits Over Temperature at 50 Percentage (°F)
- 250 to 500
- Limits Over Temperature at 100 Percentage (°F)
- Up to 250
- Wetted Material
- 304 Stainless Steel
- Series
- 100
- Limits Over Temperature at Continuous Use Up to 800°F (°F)
- 550 to 1000
- Accuracy Grade
- A
- Limits Over Temperature at Intermittent Use Over 800°F (°F)
- 550 to 1000
- Pointer Material
- Aluminum
- Temperature Scale
- Dual
Dimensions
- Dial Size
- 2 in
- Connection Size
- 1/4" NPT
- Stem Length
- 2-1/2 in
- Stem Dia.
- 1/4 in
Description
Heavy-duty, industrial thermometer featuring a weather-resistant, tamper-proof case. ± 1-3/4 in. , 2 in. , 3 in. and 5 in. sizes - center back connection only. Highly sensitive bimetallic helix coil is heat-treated for stress relief, and silicone-coated to minimize pointer vibration and maximize heat transfer and response time. 360Deg groove around stem is a visual reference to show minimum immersion point.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.