Shop NOSHOK
See all product information
Create Account
2.5 Vapor Thermometer, Glycerin Fill, Chrome Bezel w/ U-Clamp, 30 to 300 Degrees F/C, Armored Copper Capillary, 15 ft, 1/2 NPT Union Copper Bulb, 2-5/8 x 3/8
- Mfr # 25-310-1-4-8-2-15-3-1
- Zoro # G208660973
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Accuracy
2%
Connection Location
Back
Dial Size
2-1/2 in
Case Material
Brass
Connection Size
1/2" NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25-310-1-4-8-2-15-3-1
- Zoro #
- G208660973
- UPC #
- -
- Country of Origin
- United States
- Item
- Remote Dial Indicating Thermometer
- Accuracy
- 2%
- Connection Location
- Back
- Case Material
- Brass
- Temp. Range (F)
- 30 Degrees to 300 Degrees F
- Window Material
- Acrylic
- Application
- Power Transformers, Paper Mills, Refineries, Petrochemical, Oil And Gas, Chemical, Hvac/R, Food Processing, Pharmaceutical
- Mounting
- Bezel and U-Clamp
- Standards
- American Society of Mechanical Engineers (ASME) B40.3
- Series
- 300
- Dial Material
- Aluminum
- Capillary Material
- Armored Copper
- Accuracy Grade
- B
- Pointer Material
- Aluminum
- Bulb Style
- 1/2" NPT Union Copper
- Gauge Fill Fluid
- Glycerin
Dimensions
- Dial Size
- 2-1/2 in
- Connection Size
- 1/2" NPT
- Bulb Dimensions (In.)
- 2-5/8 x 3/8
- Capillary Length
- 15 ft
Description
2.5 Vapor Thermometer, -40 Degree Service Fill, Chrome Bezel w/ U-Clamp, 30 to 300 DegF/C, Armored Copper Capillary, 25 ft, 1/2 NPT Union Copper Bulb, 4 x 3/8. Indicates media temperature using a temperature-actuated liquid in the sensing element and a highly accurate, high quality pressure gauge. As the media temperature increases, the capillary fill fluid vaporizes, increasing pressure in the Bourdon tube to activate the movement and pointer for proper indication. Brass, stainless steel, or phenolic case. Dry or liquid filled. Bottom, back or lower back connected. The dial scale graduations are non-linear, therefore the highest degree of accuracy and readability is found in the upper half of the scale.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.