Shop NOSHOK

3" Bimetal Thermometer, 1/2" NPT Bottom Conn, 2.5" Stem Length, 0/140 F/C, .250" Diameter

  • Mfr # 30-300-025-0/140-F/C
  • Zoro # G308660767

product price: 
$
173.99
/ea
Free Shipping & Returns

Key Features

Accuracy
1%
Connection Location
Bottom
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30-300-025-0/140-F/C
Zoro #
G308660767
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Connection Size
1/2" NPT
Stem Length
2-1/2 in
Stem Dia.
1/4 in

Details

Item
Bimetal Thermometer
Accuracy
1%
Connection Location
Bottom
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 140 Degrees F
Window Material
Instrument Glass
Application
Industrial Process, Petrochemical, Food And Beverage Processing, Commercial, Wastewate
Adjustments
External
Standards
American Society of Mechanical Engineers (ASME) B40.3
Coil Finish
Silicone Coated for Vibration Dampening
Hermetic Seal
Yes
Accuracy Grade
A
Temperature Scale
Dual
Series
300
Limits Over Temperature at Intermittent Use Over 800°F (°F)
550 to 1000
Limits Over Temperature at Continuous Use Up to 800°F (°F)
550 to 1000
Limits Over Temperature at 100 Percentage (°F)
Up to 250
Dial Material
Anodized Aluminum
Limits Over Temperature at 50 Percentage (°F)
250 to 500
Pointer Material
Aluminum
Wetted Material
304 Stainless Steel

Description

3 in. Bimetal Thermometer, 1/2 in. NPT Adjustable Angle Conn, 2.5 in. Stem Length, 50/500 F/C, .250 in. Diameter. Highest quality thermometers available on the market. Easy to calibrate with 1/16 in. Allen key. Corrosion-resistant 304 Stainless Steel case and bezel provide a hermetic seal to prevent lens fogging and moisture damage. Sanitary Tri-Clamp options available. Single DegF, single DegC, and dual scale options available. Minimum or maximum indicating pointers are available in 3 in. and 5 in. sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.