Shop NOSHOK

3" Bimetal Thermometer, 1/2" NPT Back Conn, 4" Stem Length, 0/250 F, .250" Diameter

  • Mfr # 30-110-040-0/250-F

  • Zoro # G808661097


product price:Ā  $98.85
/ea

Key Features

Accuracy
1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30-110-040-0/250-F
Zoro #
G808661097
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Connection Size
1/2" NPT
Stem Length
4 in
Stem Dia.
1/4 in

Details

Item
Bimetal Thermometer
Accuracy
1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 to 250°F
Window Material
Instrument Glass
Coil Finish
Silicone Coated for Vibration Dampening
Standards
American Society of Mechanical Engineers (ASME) B40.3
Application
Industrial Process, Petrochemical, Food And Beverage Processing, Commercial, Wastewate
Hermetic Seal
Yes
Pointer Material
Aluminum
Limits Over Temperature at 50 Percentage (°F)
250 to 500
Temperature Scale
Single
Wetted Material
304 Stainless Steel
Series
100
Limits Over Temperature at Intermittent Use Over 800°F (°F)
550 to 1000
Dial Material
Anodized Aluminum
Accuracy Grade
A
Limits Over Temperature at 100 Percentage (°F)
Up to 250
Limits Over Temperature at Continuous Use Up to 800°F (°F)
550 to 1000

Description

Heavy-duty, industrial thermometer featuring a weather-resistant, tamper-proof case± 1-3/4 in. , 2 in. , 3 in. and 5 in. sizes - center back connection onlyHighly sensitive bimetallic helix coil is heat-treated for stress relief, and silicone-coated to minimize pointer vibration and maximize heat transfer and response time360o groove around stem is a visual reference to show minimum immersion point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.