Shop NOSHOK
See all product information
3" Bimetal Thermometer, 1/2" NPT Adjustable Angle Conn, 4" Stem Length, 20/240 F/C, .250" Diameter
Mfr # 30-320-040-20/240-F/C
Zoro # G208661024
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1%
Connection Location
Adjustable
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30-320-040-20/240-F/C
Zoro #
G208661024
UPC #
-
Country of Origin
United States
Dimensions
Dial Size
3 in
Connection Size
1/2" NPT
Stem Length
4 in
Stem Dia.
1/4 in
Description
Highest quality thermometers available on the market. Easy to calibrate with 1/16 in. Allen key. Corrosion-resistant 304 Stainless Steel case and bezel provide a hermetic seal to prevent lens fogging and moisture damage. Sanitary Tri-Clamp options available. Single DegF, single DegC, and dual scale options available. Minimum or maximum indicating pointers are available in 3 in. and 5 in. sizes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.