Shop NOSHOK

915 Series Transmitter RTD, -50 to 400DegF, Class B Accuracy, 4 to 20 mA, 9in. Stem L, 1/4in. Stem Dia

  • Mfr # 915--50/750-2-C21U-8-23S1-120-2

  • Zoro # G208660799


product price:  $529.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
PT100
Temp. Accuracy
+/-0.06% at 0°C
Temp. Range (F)
-50 to 750°F
Enclosure Rating
NEMA 4, 4X
Application
Industrial Boilers, Petrochemical, Exhaust Gas Monitoring, Food Processing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
915--50/750-2-C21U-8-23S1-120-2
Zoro #
G208660799
UPC #
-
Country of Origin
United States

Dimensions

Max. Finish Thickness
32 µin
Sensor Diameter
1/4 in
Sensor Length
12 in

Details

Item
Industrial Resistance Temperature Device Probe with Connection Head
Sensor Type
PT100
Temp. Accuracy
+/-0.06% at 0°C
Temp. Range (F)
-50 to 750°F
Enclosure Rating
NEMA 4, 4X
Application
Industrial Boilers, Petrochemical, Exhaust Gas Monitoring, Food Processing
Series
915
Connection Type
MNPT
Electrical Connection Material
Stainless Steel
Self-Heating
50 mW/°C Typical in Moving Water
Seal Material
316 Stainless Steel
Circuit Type
Single, 3-Wire
Pressure Ratings for Tube
500 psi
Lead Wires
Stranded 22 AWG, Polyvinyl Chloride (PVC) or Polytetrafluoroethylene (PTFE) Insulation

Description

915 Series with Transmitter RTD, -50 DegF to 400 DegF, Class B Accuracy, PT100 Element, Single, 3-Wire, 4 mA to 20 mA, 2-wire, Upscale Burnout Output, 1/2 in. NPT Male, Connection head w/1/2 in. NPT Conduit, Polypropylene Connection Head, 9 in. Stem Length, 1/4 in. Stem Dia.. Standard head-type RTD assemblyA variety of head types are availableFactory Mutual and Canadian Standards approved explosion proof models availableTransmitter available, fits standard heads

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.