Shop NOSHOK
See all product information
915 Series Transmitter RTD, -50 to 750DegF, Class B Accuracy, 4 to 20 mA, 2.5in. Stem L, 1/4in. Stem Dia
Mfr # 915--50/750-1-C21U-8-23S1-120-2
Zoro # G408661015
product price:Â $879.99
/ea
Free Shipping & Returns
Key Features
Sensor Type
PT100
Temp. Accuracy
+/-0.12% at 0°C
Temp. Range (F)
-50 to 750°F
Enclosure Rating
NEMA 4, 4X
Seal Material
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
915--50/750-1-C21U-8-23S1-120-2
Zoro #
G408661015
UPC #
-
Country of Origin
United States
Dimensions
Max. Finish Thickness
32 µin
Sensor Diameter
1/4 in
Sensor Length
12 in
Details
Item
Industrial Resistance Temperature Device Probe with Connection Head
Sensor Type
PT100
Temp. Accuracy
+/-0.12% at 0°C
Temp. Range (F)
-50 to 750°F
Enclosure Rating
NEMA 4, 4X
Seal Material
316 Stainless Steel
Pressure Ratings for Tube
500 psi
Electrical Connection Material
Stainless Steel
Self-Heating
50 mW/°C Typical in Moving Water
Series
915
Lead Wires
Stranded 22 AWG, Polyvinyl Chloride (PVC) or Polytetrafluoroethylene (PTFE) Insulation
Circuit Type
Single, 3-Wire
Connection Type
MNPT
Description
915 Series with Transmitter RTD, -50 DegF to 750 DegF, Class B Accuracy, PT100 Element, Single, 3-Wire, 4 mA to 20 mA, 2-wire, Upscale Burnout Output, 1/2 in. NPT Male, Connection head w/1/2 in. NPT Conduit, Stainless Steel Connection Head, 2.5 in. Stem Length, 1/4 in. Stem Dia.. Standard head-type RTD assemblyA variety of head types are availableFactory Mutual and Canadian Standards approved explosion proof models availableTransmitter available, fits standard heads
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.