Bleed Valve, Hard Seat, 1/2 NPT Male, 316 SS, 0.159" Bleed Port
- Mfr # 804-MS
- Zoro # G608575396
product price:Â
$
91.35
/ea
Key Features
Connection Type
MNPT
Body Material
316 Stainless Steel
Max. Pressure
10,000 psi
Handle Material
Phenolic
Stem Type
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804-MS
- Zoro #
- G608575396
- UPC #
- -
- Country of Origin
- United States
Details
- Connection Type
- MNPT
- Body Material
- 316 Stainless Steel
- Max. Pressure
- 10,000 psi
- Item
- Needle Valve
- Handle Material
- Phenolic
- Stem Type
- 316 Stainless Steel
Description
Bleed valves provide a convenient means to relieve process pressures trapped between a shut off valve and the instrument. Uses the same bonnet assemblies of the 100/150 Series mini valves with an integrated single threaded body for insertion in vent port. Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal U.S. Patent 6,820,857.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.