Digital Pressure Gauge, 0 to 1000 psig psi, 3.31 in Dial, MNPT, Stainless Steel Case Material

  • Mfr # 1000-1000-2-1

  • Zoro # G508572662


product price:  $769.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Process Connection Type
MNPT
Dial Size (In.)
3.31 in
Application
Hydraulics & Pneumatics, Laboratory & Test Equipment, Leak Detection, Power Generation, Water Management
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1000-1000-2-1
Zoro #
G508572662
UPC #
-
Country of Origin
Germany

Dimensions

Dial Size (In.)
3.31 in
Nominal Dial Size
3.31 in

Details

Item
Digital Pressure Gauge
Accuracy
+/-1%
Process Connection Type
MNPT
Application
Hydraulics & Pneumatics, Laboratory & Test Equipment, Leak Detection, Power Generation, Water Management
Gauge Case Material
Stainless Steel
Series
1000
Primary Pressure Range
0 to 1000 psig
Primary Scale Units
Bar, Psi, MPa
Peak Hold
Yes
Memory Storage
Min/Max
Power Required
(2) 1.5V AA Battery
Display
4 Digit LCD
Features
Tare Function, Password Protection, Min./Max. Memory, Internal Lighting
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Temp. Range (C)
-20 to 70°C
Terminal Point Accuracy
+/-0.5%
IP Rating
IP65
Rotatable Base Angle
300 Degrees
Response Time
200 ms
Programmable Functions
Adjustable Through Front Key Pad
Media Temperature Range
-22 to 185°F
Inch/Metric
Inch
Measuring Element
Stainless Steel, Thin-Film Measuring Element
Connection Material
316 Stainless Steel
Bezel Material
Stainless Steel
Compensated Temperature Range
32 to 140°F
Maximum Pressure
15,000
Ambient Operating Temperature Range
14 to 140°F
Operating Temperature Range
-4 to 158°F

Description

Rugged, electronic gauge. Compound and standard ranges through 0 psig to 10,000 psig. Stainless Steel wetted parts. CE compliant to suppress RFI, EMI and ESD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.