Shop NOSHOK
See all product information
Create Account
Dry Pressure Gauge, 0 to 160 psi psi, 1-1/2 in Dial, 1/8 in NPT, Back Location, ABS Case Material
- Mfr # 15-110-160-psi/kg/cm2
- Zoro # G908573443
product price:Â
$
21.49
/ea
Key Features
Accuracy
2.5%
Process Connection Location
Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15-110-160-psi/kg/cm2
- Zoro #
- G908573443
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Process Connection Size
- 1/8 in
- Dial Size (In.)
- 1-1/2 in
- Nominal Dial Size
- 1-1/2 in
Details
- Item
- Dry Pressure Gauge
- Accuracy
- 2.5%
- Process Connection Location
- Back
- Process Connection Type
- NPT
- Application
- Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management
- Gauge Case Material
- ABS
- Series
- 100
- Lens Material
- Acrylic
- Primary Pressure Range
- 0 to 160 psi
- Primary Scale Units
- psi; kg/cm2
- Liquid-Filled Case
- No
- Panel-Mountable
- Yes
- Inch/Metric
- Inch
- Connection Material
- Brass
- Media Temperature Range
- -4 to 140°F
- Pointer Material
- Molded Plastic
- Measuring Element
- Copper Alloy Bourdon Tube
- Ambient Operating Temperature Range
- -40 to 140°F
Description
Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more. Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.