Mini Valve, Soft Tip, 1/8 NPT Male - 1/8 NPT Female Angle, Brass, 0.172" Orifice

  • Mfr # 151-MFAB

  • Zoro # G608575563


product price:  $55.55
/ea

Key Features

Connection Type
MNPT x FNPT
Body Material
Brass
Max. Pressure
6000 psi
Stem Type
316 Stainless Steel
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151-MFAB
Zoro #
G608575563
UPC #
-
Country of Origin
United States

Details

Connection Type
MNPT x FNPT
Body Material
Brass
Max. Pressure
6000 psi
Item
Needle Valve
Stem Type
316 Stainless Steel
Handle Material
Brass

Description

Compact size valve built for maximum durability and robust performance in the toughest applications. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal U.S. Patent 6,820,857.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.