
Needle Valve, Hard Seat, 7/16-20 UNF 2B Female-7/16-20 UNF 2B Female, 0.187 in. Orifice
Mfr # 408-MFC-SF
Zoro # G508575496
product price:Â $259.99
/ea
Free Shipping & Returns
Key Features
Connection Type
MNPT x FNPT
Body Material
Steel
Max. Pressure
8000 psi
Stem Type
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408-MFC-SF
Zoro #
G508575496
UPC #
-
Country of Origin
United States
Details
Connection Type
MNPT x FNPT
Body Material
Steel
Max. Pressure
8000 psi
Item
Needle Valve
Stem Type
316 Stainless Steel
Description
Needle Valve, Hard Seat, 7/16-20 UNF 2B Female - 7/16-20 UNF 2B Female, 316 SS, 0.187 in. Orifice, Panel Mount 2 nuts, 1-3/8 Phenolic Handle. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. Blow-out proof stem provides a secondary stem seal in the full open position. FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling; PTFE or Graphite packing optional certain NPT sizes only.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.