
Pressure Gauge, 0 to 160 psi psi, 4 in Dial, 1/4 in NPT, Back Location
Mfr # 40-410-160-psi-1/4-SSFF
Zoro # G608574825
product price:Â $392.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1%
Process Connection Location
Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40-410-160-psi-1/4-SSFF
Zoro #
G608574825
UPC #
-
Country of Origin
Poland
Dimensions
Process Connection Size
1/4 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in
Details
Item
Pressure Gauge
Accuracy
1%
Process Connection Location
Back
Process Connection Type
NPT
Application
Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Gauge Case Material
304 Stainless Steel
Series
400/500
Lens Material
Instrument Glass
Primary Pressure Range
0 to 160 psi
Primary Scale Units
psi
Connection Material
316 Stainless Steel
Cover Ring Material
Polished 304 Stainless Steel
Inch/Metric
Inch
Pointer Material
Aluminum
Media Temperature Range
-40 to 392°F
Measuring Element
316 Stainless Steel C-Type Bourdon Tube
Ambient Operating Temperature Range
-40 to 140°F
Description
Pressure Gauge, 4 in. 304SS Case, 316SS Internals, 400 psi/bar, 1/2 NPT Male Back Conn, Glycerin Filled. Corrosion-resistant fillable dry or liquid-filled gauge. Vacuum and compound ranges through 0 psi to 20,000 psi. 316 Stainless Steel wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.