Pressure Gauge, 4" 304SS Solid Front Case, 316SS Internals, 30000 psi, 9/16-18 UNF Bottom Conn, Glycerin Filled

  • Mfr # 40-502-30000-psi

  • Zoro # G608575662


product price:  $1,648.99
/ea
Free Shipping & Returns

Key Features

Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Application
Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Gauge Nominal Dial Size
4 in
Basic Gauge Case Material
Stainless Steel
Gauge Connection Location
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-502-30000-psi
Zoro #
G608575662
UPC #
-
Country of Origin
Poland

Dimensions

Gauge Nominal Dial Size
4 in

Details

Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Application
Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Basic Gauge Case Material
Stainless Steel
Gauge Connection Location
Bottom
Gauge Primary Range Units
psi
Range
0 to 30,000 psi
Ambient Temperature Range (Glycerin Fill)
-4 to 140°F
Media Temperature Range (Special Fill)
-40 to 212°F
Ambient Temperature Range (Special Fill)
-40 to 140°F
Inch/Metric
Inch
Media Temperature Range (Glycerin Fill)
-40 to 212°F
Measuring Element
Coiled Safety Tube

Description

Corrosion-resistant fillable dry or liquid-filled gauge. Vacuum and compound ranges through 0 psi to 20,000 psi. 316 Stainless Steel wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products