Shop NOSHOK
See all product information
Create Account
Pressure Switch, Standard, SPST, 1/8" NPT, Brass
- Mfr # 100L-1-1-2/20-103
- Zoro # G708571724
product price:Â
$
76.99
/ea
Key Features
Action
Creep
Contact Form
SPST
Pressure Connection Type
1/8 in NPT
Range
2 to 20 psi
Housing Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100L-1-1-2/20-103
- Zoro #
- G708571724
- UPC #
- -
- Country of Origin
- United States
- Item
- Pressure Switch
- Action
- Creep
- Contact Form
- SPST
- Pressure Connection Type
- 1/8 in NPT
- Range
- 2 to 20 psi
- Housing Material
- Brass
- Factory On Setting
- 2 psi
- Factory Off Setting
- 20 psi
- Media Temp. Range
- -13 to 185°F
- Ambient Temp. Range
- -13 Degrees to 185 Degrees F
- Max. Pressure
- 350 psi
- Series
- 100
- IP Rating
- IP69
- Wetted Materials
- Brass, Polyimide
- Electrical Connection
- 2-Pin Female Socket Attached to Flying Leads
Description
100 Series Mechanical Compact Pressure Switch, Zinc-Nickel Plated Steel Wetted Materials, BUNA-N Diaphragm, 1 SPST, Normally Open, 1/8 in. NPT Male, 125 psig to 600 psig 9,000 psig, Weatherpack Shroud. Switch adjustment ranges from vacuum through 6,000 psi depending on model. Standard Brass with NBR diaphragm wetted parts. SPST creep action switch with Silver-plated contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.