
Pressure Transmitter, 0 to 1000 psig, 0.25% Accuracy BFSL, 4 to 20 mA Output, 1/4 NPT Male
Mfr # 621-10000-1-1-8-6
Zoro # G908575164
product price:Â $607.99
/ea
Free Shipping & Returns
Key Features
Output
4 to 20 mA
Electrical Connections - Transmitter
1/2" NPT Male Conduit with 6 ft Integral Cable
Operating Temp.
-40 to 221 deg F
Pressure Range
0 to 10,000 psig
Application
Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Well Head Measurement
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
621-10000-1-1-8-6
Zoro #
G908575164
UPC #
-
Country of Origin
Germany
Dimensions
Connection Size
1/2 in
Description
Pressure Transmitter, 0 psig to 1000 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached. Current and voltage outputs available. 316 stainless Steel and Elgiloy wetted parts. Factory Mutual and Canadian Standards Association approved. CE compliant to suppress RFI, EMI and ESD. NACE MR0175/ISO 15156 compliant. NSI/ISA-12.27.01 approved single seal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.