Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 1500 psi, 1/4 NPT Male Back Conn, Glycerin Filled

  • Mfr # 40-911-1500-psi

  • Zoro # G008575774


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Application
Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management
Gauge Nominal Dial Size
4 in
Basic Gauge Case Material
304 Stainless Steel
Gauge Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40-911-1500-psi
Zoro #
G008575774
UPC #
-
Country of Origin
Poland

Dimensions

Gauge Nominal Dial Size
4 in
Gauge Connection Size
1/4 in; 1/2 in

Details

Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Application
Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management
Basic Gauge Case Material
304 Stainless Steel
Gauge Connection Type
NPT
Gauge Connection Location
Back
Gauge Primary Range Units
psi
Accuracy
1%
Range
0 to 1500 psi
Bezel Material
304 Stainless Steel
Dial Material
Aluminum
Measuring Element
Coiled Safety Tube
Connection Material
Brass
Ambient Temperature Range (Glycerin Fill)
-4 to 140°F
Media Temperature Range (Glycerin Fill)
-4 to 140°F
Media Temperature Range (Special Fill)
-40 to 140°F
Inch/Metric
Inch
Pointer Material
Aluminum
Ambient Temperature Range (Special Fill)
-40 to 140°F

Description

Vacuum Gauge, 4 in. 304SS Case, Copper Alloy Internals, 30 vac/kg/cm2, 1/4 NPT Male Back Conn, Glycerin Filled. High quality liquid filled gauge. Vacuum and compound ranges through 0 psi to 15,000 psi. Impact resistant ABS and Stainless Steel case. Copper alloy and Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.