Shop NOTCH EQUIPMENT
See all product information
Create Account
Sentei 15.4 in (390mm) Replacement Blade, Hard Chrome-Plated (100347)
- Mfr # 100347
- Zoro # G823782302
product price:
$
126.99
/ea
Free Shipping & Returns
Key Features
For Use With
Notch Sentei and Silky Hayauchi pole saws
Cut Capacity
7.7 in
Thickness
1.5mm
Application
Ideal for cutting/trimming palms, evergreens, deciduous, fruit & nut-bearing trees
Blade Length
390 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100347
- Zoro #
- G823782302
- UPC #
- 810122895848
- Country of Origin
- Taiwan, Province of China
- For Use With
- Notch Sentei and Silky Hayauchi pole saws
- Cut Capacity
- 7.7 in
- Application
- Ideal for cutting/trimming palms, evergreens, deciduous, fruit & nut-bearing trees
- Blade Finish
- Hard Chrome Plated
Dimensions
- Thickness
- 1.5mm
- Blade Length
- 390 mm
Description
Notch Replacement blade only for Silky Professional Series Hayauchi blade and Notch Sentei pole saw. 390mm blade length (15.4 in), 1.5mm blade thickness, Hard Chrome plated non-impulsed hardened XL teeth. 5.5 teeth per inch (6 teeth per 30mm) configuration. The aggressive blade cuts quickly and smoothly, recommended maximum cut capacity 7.7 in.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, AS, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.