Notrax

1 ft. 6" L x Rubber, 3/4" Thick


original price: $64.44
48% off
new price: $32.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Rubber
  • Mat Shape Rectangle
  • Thickness 3/4 in
  • Standards ASTM D-1056
  • Antimicrobial Yes
See all product information

Product Information

  • Brand Notrax
  • MFR # 425S2024BL
  • Zoro # G2882877
  • UPC #
    662641887541
  • Country of Origin Taiwan, Province of China
  • Category Anti-Fatigue Mats

Dimensions

Length 2 ft
Width 18 in

Details

Material Rubber
Mat Shape Rectangle
Thickness 3/4 in
Standards ASTM D-1056
Antimicrobial Yes
Item Antifatigue Runner
Antifatigue Yes
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Brake Fluid Resistant No
Weight 4 lb
Mat Electrical Resistance Electrical Properties Not Tested
Color Black
Mat Surface Pattern Textured Top
Surface Material Nitrile Blend Rubber Foam
Type Anti-Fatigue Matting
Welding Safe No
Anti-Slip Surface Yes
Surface Design Textured
NSF/ANSI 52 No
NFSI High Traction Certified No
USDA Certified No
Anti-Slip Backing Yes
Backing Characteristics Anti-Bacterial, Chemical-Resistant, Food Processing, Food Service, Grease-Resistant, Insulation, Oil-Resistant, Tear-Resistant, Wear-Resistant
Other Standards ASTM D1056
Resistance Properties Anti-Bacterial, Chemical Resistant, Food Processing, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant
Surface Texture Raised Pattern
DOC FF1-70 Rating Yes
Critical Radiant Flux Class Rating Class 1
Series 425 Superfoam(TM) Revive RS
Reversible No
Number of Beveled Edges 4
Number of Border Stripes 0
Thermally Insulating Yes
Edge Style Beveled
Washdown Safe No
Single Material Construction Yes
Metal Detectable No
X-Ray Detectable No
Autoclavable No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Anti-Bacterial, Chemical Resistant, Food Processing, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 18 in, USDA Certified No, Welding Safe No, Washdown Safe No, Series 425 Superfoam(TM) Revive RS, Thickness 3/4 in, Thermally Insulating Yes, Surface Material Nitrile Blend Rubber Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.