Shop All Anti-Fatigue Mats
Notrax
5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick
Mfr # 485S0025BL
Zoro # G7323690
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Mat Surface Pattern Diamond Plate
- Oil Resistant No
- Antimicrobial No
- Length 5 ft
Product Information
- Brand Notrax
- MFR # 485S0025BL
- Zoro # G7323690
- UPC # 662641892514
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 2 ft |
Length | 5 ft |
Details
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18106864)
- RADIANS RWG4010 Economy Gray Split Cowhide Leather Driver, Glove Size: 2XL (RWG4010XXL)
- WERNER 50 ft.L Rope Lifeline (L201050)
- CONDOR Disposable Sleeve, Polypropylene, Serged Seam, 18.5 in Length, 12.5mil Thick, White, 200 Pack (2KTT9)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0035YB)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0055YB)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0035YB)
- NOTRAX 8 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0038YB)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0046YB)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3430BY)
- WEARWELL 5 ft. L x Urethane, 5/8" Thick (502)
- Notrax Anti-Fatigue Mats