Shop All Anti-Fatigue Mats
Notrax
10 ft. L x PVC Foam, 3/8" Thick
Mfr # 415S0410BY
Zoro # G2395745
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Foam
- Mat Electrical Resistance Electrical Properties Not Tested
- Antifatigue Yes
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Weight 26 lb
Product Information
- Brand Notrax
- MFR # 415S0410BY
- Zoro # G2395745
- UPC # 662641878549
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft |
Width | 4 ft |
Details
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Back Support, Nylon, Vented, Medium (7115-02)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT LG 30/Cs (44453)
- HONEYWELL SERVUS Knee Boots, Size 13, 15" H, Gray, Plain, PR (75102/13)
- CONTOUR Contour 430-14782 1224 Radius Marker Stan3001886 (430-14782)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0023YB)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BY)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0046YB)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0023YB)
- NOTRAX 28 ft. L x PVC Foam, 1/2" Thick (419S0328BY)
- NOTRAX 20 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0320YB)
- M A MATTING Hog Heaven Mat 7/8", Black 4' x 6' (422046100)
- Notrax Floor Mats