Notrax
20 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick
Mfr # 510S0320YB
Zoro # G7324366
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Mat Surface Pattern Diamond Plate
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Color Black/Yellow
- Weight 120 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Putty Pad, 9x9 In., Red (SSP9S)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (RWG532L)
- ASTRO OPTICS Flexbollard W/8ft Signpost, 52 (AFP-B52/8-A)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting - LED Edge-Lit Exit Sign Green (EDGR 2 GMR EL M4)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0023BL)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0034YB)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BY)
- NOTRAX 12 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0312BL)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0036YB)
- NOTRAX 16 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0216YB)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- Notrax Floor Mats