Notrax

3 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick


product price: $54.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base
  • Oil Resistant No
  • Thickness 9/16 in
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
See all product information

Product Information

Dimensions

Length 3 ft
Width 2 ft

Details

Material Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base
Oil Resistant No
Thickness 9/16 in
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Electrical Resistance Electrical Properties Not Tested
Antimicrobial No
Item Antifatigue Mat
Weight 5 lb
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Antifatigue Yes
Standards NFSI; ASTM C1028-96; ASTM D-1004-94a-03; ASTM D-2240; ASTM D-3884; ASTM D-2859 CPSC FF-170; ASTM E-648; ASTM D1894-01; ASTM D-903-98
Color Black/Yellow
Brake Fluid Resistant No
Mat Surface Pattern Diamond Plate
Mat Shape Rectangle
Type Anti-Fatigue Matting
Backing Material Closed Cell PVC Foam
Anti-Slip Surface Yes
Welding Safe Yes
Durometer Rating 61
Border Color Yellow
DOC FF1-70 Rating Yes
Backing Characteristics Insulation, NFSI, RedStop, Wear-Resistant
Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant
Number of Beveled Edges 4
Metal Detectable No
Critical Radiant Flux Class Rating Class 1
Other Standards ASTM C1028-96, ASTM D2240, ASTM D2859 CPSC FF-170, ASTM D3884, ASTM D903-98, ASTM D1004-94a-03, ASTM D1894-01, ASTM E648-94A
Autoclavable No
Single Material Construction No
Series 490 Dura Trax(R)
Reversible No
Surface Texture Raised Pattern
Surface Design Diamond Plate
NFSI High Traction Certified Yes
Thermally Insulating Yes
USDA Certified No
Number of Border Stripes 1
Edge Style Beveled
NSF/ANSI 52 No
Washdown Safe No
Compression Deflection @ 20 %/sq. in. 0.239 in.@ 40 %/sq. in. 0.349 in.
Anti-Slip Backing Yes
X-Ray Detectable No
Surface Material Nitrile Rubber

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe Yes, Washdown Safe No, Series 490 Dura Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Nitrile Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.