Shop All Anti-Fatigue Mats
Notrax
30 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick
Mfr # 510S0330YB
Zoro # G7324339
product price: $780.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$780.99
Free 30-Day Returns
Key Features
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Mat Surface Pattern Diamond Plate
- Length 30 ft
- Weight 180 lb
- Mat Electrical Resistance Electrical Properties Not Tested
Product Information
- Brand Notrax
- MFR # 510S0330YB
- Zoro # G7324339
- UPC # 662641899674
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 30 ft |
Width | 3 ft |
Details
Description
Antifatigue Runner, Anti-Slip Backing No, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 510 Diamond-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV83 Standard Type R Class 3 Vest (SV83GML)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2B:C, Halotron, 2.5 lb (70259)
- BRADY Label Cartridge, Black/White, 3/4 In. W (M21-750-488)
- N-FERNO BY ERGODYNE Knit Cap, Over The Head, Universal, Lime (6806)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 1" Thick (990)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0046YB)
- NOTRAX 9 ft. L x PVC Foam, 1/2" Thick (419S0039BY)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (511S0035BL)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BY)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023YB)
- ZORO SELECT 5 ft. L x Rubber; Closed Cell Vinyl Foam, 1" Thick (6FHG1)
- Notrax Floor Mats