Shop All Anti-Fatigue Mats
Notrax
4 ft. L x PVC Foam, 1/2" Thick
Mfr # 415S0024BL
Zoro # G2395955
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Foam
- Mat Shape Rectangle
- Mat Surface Pattern Pebble
- Antifatigue Yes
- Mat Electrical Resistance Electrical Properties Not Tested
Product Information
- Brand Notrax
- MFR # 415S0024BL
- Zoro # G2395955
- UPC # 662641690172
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft |
Width | 2 ft |
Details
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Presco Biodegradable Flagging Tape (BDOG-188)
- ULTRATECH Replacement Bladder, Flexible (1359)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1800-CA-8TW)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1178-RA_10X7 (U5-1178-RA_10X7)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3310BL)
- NOTRAX 3 ft. L x Rubber, 3/4" Thick (425S3660BL)
- NOTRAX 42 ft. L x PVC Foam, 1/2" Thick (419S0342BY)
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3312BL)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0035YB)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0035BL)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0048BY)
- Notrax Floor Mats