Notrax

42 ft. L x PVC Foam, 1/2" Thick


product price: $300.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material PVC Foam
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Width 3 ft
  • Color Black/Yellow
  • Standards ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004
See all product information

Product Information

Dimensions

Width 3 ft
Length 42 ft

Details

Material PVC Foam
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Color Black/Yellow
Standards ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004
Mat Shape Rectangle
Mat Surface Pattern Diamond Plate
Thickness 1/2 in
Antimicrobial No
Item Antifatigue Runner
Mat Electrical Resistance Electrical Properties Not Tested
Antifatigue Yes
Brake Fluid Resistant No
Oil Resistant No
Type Anti-Fatigue Matting
Anti-Slip Surface Yes
Welding Safe No
Weight 104.58 lb
Edge Style Beveled
Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R)
Compression Deflection @ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
Other Standards ASTM C1028-96, ASTM D3884-01, ASTM D412
Backing Characteristics Insulation, Wear-Resistant
X-Ray Detectable No
NSF/ANSI 52 No
Reversible No
Surface Design Diamond Plate
DOC FF1-70 Rating Yes
Critical Radiant Flux Class Rating Class 1
Autoclavable No
Washdown Safe No
Surface Texture Raised Pattern
Number of Beveled Edges 4
Anti-Slip Backing Yes
USDA Certified No
Border Color Yellow
Single Material Construction Yes
Number of Border Stripes 1
Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
Thermally Insulating Yes
Durometer Rating 15
Metal Detectable No
NFSI High Traction Certified No
Surface Material Closed Cell PVC Foam

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.