Shop All Anti-Fatigue Mats
Notrax
4 ft. L x Vinyl, 1" Thick
Mfr # 519S0044YB
Zoro # G7350388
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Antimicrobial No
- Antifatigue Yes
- Brake Fluid Resistant No
- Oil Resistant No
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Product Information
- Brand Notrax
- MFR # 519S0044YB
- Zoro # G7350388
- UPC # 662641895645
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 4 ft |
Length | 4 ft |
Details
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-602-S-KLSH)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-800 (T-800)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-187-C-342-YL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MGG-05-XL)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0024BL)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0034YB)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0034YB)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0348BY)
- NOTRAX 10 ft. L x Vinyl, 9/16" Thick (39R773)
- NOTRAX 60 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0260YB)
- NOTRAX 20 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0320YB)
- Notrax Anti-Fatigue Mats