Shop All Anti-Fatigue Mats
Notrax
9 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick
Mfr # 510S0039YB
Zoro # G7324217
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Width 3 ft
- Standards ASTM C1028-96; ASTM D2240-02; CPSC FF 1-70; ASTM D-2859; ASTM D3884-01 E648-08; D3884-01 D1004-94a-03
- Weight 54 lb
- Thickness 1 in
Product Information
- Brand Notrax
- MFR # 510S0039YB
- Zoro # G7324217
- UPC # 662641899445
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft |
Length | 9 ft |
Details
Description
Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 510 Diamond-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 9905PF, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, XL (10), 50 PK (9905PFXL)
- ANSELL Gloves, Size 9, PR (37-320)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1819-HI_18x12 (T1-1819-HI_18x12)
- 3M Versaflo Vortex Cooling Assembly V-100SR (V-100SR)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (982S0035BL)
- NOTRAX 6 ft. L x PVC Foam, 1/2" Thick (419S0036BL)
- NOTRAX 120" L x PVC, 1" Thick (621S0310BY)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0023YB)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3330BY)
- NOTRAX 3 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490S0023YB)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0038YB)
- Notrax Floor Mats