Shop All Drainage Mats
Notrax
Antifatigue Mat, Black, 36 In W x 4 Ft L, 3/4 In Thick
Mfr # T25S0034BL
Zoro # G7328049
original price:
$97.95
9% off
new price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/4 in
- Oil Resistant No
- Mat Shape Rectangle
- Welding Safe No
- Mat Thickness 3/4 in
Product Information
- Brand Notrax
- MFR # T25S0034BL
- Zoro # G7328049
- UPC # 662641887640
- Country of Origin India
- Category Drainage Mats
Dimensions
Mat Width | 36 in |
Mat Length | 4 ft |
Length | 4 ft |
Width | 3 ft |
Drainage Hole Diameter | 1 in |
Details
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 4 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 3/4 in, Series T25 Challenger(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Rings, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0, Resistance Properties Abrasion-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant, NSF/ANSI 52 No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Printable Magnetic Label Cartridge (212MTBBPX-4.9)
- KLEENGUARD Polarized Safety Glasses, Gray Anti-Scratch (28635)
- ACCUFORM Exit Sign, English, 10 in W, 7 in H, Plastic, Yellow (MEXT916GP)
- FIRE-DEX Turnout Coat, Yellow, M, Nomex (FS1J051M)
- NOTRAX Black Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8" (T18S0035BL)
- NOTRAX Antifatigue Mat, Raised Rings Surface Design, 3 ft x 5 ft, 1/2 in Thick, Beveled Edge, Rubber (6LUL1)
- NOTRAX Interlocking Drainage Mat Tile, 3 Ft W x 3 Ft L, 1/2 In Thick (501S0033BL)
- NOTRAX Antifatigue Mat, 3 Ft W x 5 Ft L, 7/8 In Thick (514S4064OB)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 5 ft. 4" L, 7/8" (34L281)
- NOTRAX Red Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8" (T18S0035RD)
- NOTRAX Red Grit Drainage Mat 3 ft. W x 5 ft. L, 1/2" (6LUL5)
- Notrax Drainage Mats