Notrax
Entrance Mat, Black, 2 ft. 3" W x 3 ft. L
Mfr # 599S0023BL
Zoro # G3673765
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 ft
- Overall Length 3 ft
- Size 2 ft x 3 ft
- Color Black
- Backing Material Rubber
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 130)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, L, PR (7041)
- HY-KO 5In Reflective Number 3, 10PK (B00579)
- OPTIC MAX I/O Lens Safety Glasses, Ultra-Lightweight, Anti-Fog (115IO)
- NOTRAX Entrance Runner, Dark Gray, 3 ft. W x 6 ft. L (132S0036CH)
- NOTRAX Entrance Mat, Blue, 4 ft. W x 8 ft. L (109S0048BU)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (109S0310CH)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (131S0034BR)
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (141S0034BL)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x (168S0046CH)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 10 ft Rolls - Black (03-206-W100)
- Notrax Floor Mats