Notrax
Entrance Mat, Black, 3 ft. W x 4 ft. L
Mfr # 141S0034BL
Zoro # G2895417
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 4 ft
- Size 3 ft x 4 ft
- Backing Material Vinyl
- Surface Material Polypropylene
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spill Kit, Chem/Hazmat (SRP-CHEM)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (QHR6-ORANGE)
- LINCOLN ELECTRIC Pre-Filter, ForVIKING(TM)SeriesHelmet, PK6 (KP3935-1)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, Acid, Landscape (OS-DS-P-710-L-19264)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (141S0034BR)
- NOTRAX Entrance Mat, Black, 3 ft. W x 8 ft. L (141S0038BL)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (117S0036CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (130S0035CH)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (141S0046BL)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (117S0046BR)
- CONDOR Entrance Mat, Black, 4 ft. W x 6 ft. L (39R807)
- Notrax Entrance Mats