Notrax
Entrance Mat, Brown, 3 ft. W x 4 ft. L
Mfr # 141S0034BR
Zoro # G4891381
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 4 ft
- Size 3 ft x 4 ft
- Backing Material Vinyl
- Surface Material Polypropylene
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Laser/inkjet, Self-Lamlbl, PK1000 (LJSL6-Y3-1)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-34-2000)
- BRADY Bilin Sfty Sgn, 14X10", Blk and Ble/Wht (125072)
- TOOLPRO Oil Tanned Top Grain 2 in Belt, 2 Pin Roller Buckle (TP70960)
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (141S0034BL)
- NOTRAX Entrance Mat, Black, 2 ft. 3" W x 3 ft. L (599S0023BL)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (340S0046BL)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (109S0035BU)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (130S0035CH)
- NOTRAX Entrance Mat, Blue, 4 ft. W x 8 ft. L (109S0048BU)
- NOTRAX Entrance Runner, Dark Gray, 3 ft. W x 6 ft. L (132S0036CH)
- Notrax Entrance Mats