Notrax
Entrance Mat, Gray, 6 ft. W x 10 ft. L
Mfr # 141S0610GY
Zoro # G2396521
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 10 ft
- Size 6 ft x 10 ft
- Color Gray
- Backing Material Vinyl
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Handcuff Case, Standard, Black, Nylon (1050)
- 3M Safety Glasses, Gray Anti-Fog (SF602SGAF)
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0235-ED_10x7 (LCU3-0235-ED_10x7)
- HONEYWELL Nozzle Assembly, Repl, PK2 (32-000203-0000)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (131S0034BR)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (117S0036CH)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (599S0035BL)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x (168S0310CH)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 20 ft. L (117S0420CH)
- NOTRAX Entrance Mat, Black, 3 ft. W x 12 ft. L (141S0312BL)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 15 ft Black Rubber Runners (03-167-FR-P)
- Notrax Entrance Mats