Shop All Entrance Mats
Notrax
Entrance Mat, Hunter Green, 4 ft. W x 8 ft. L
Mfr # 109S0048GN
Zoro # G5569742
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 8 ft
- Size 4 ft x 8 ft
- Backing Material Vinyl
- Surface Material Polypropylene
Product Information
- Brand Notrax
- MFR # 109S0048GN
- Zoro # G5569742
- UPC # 662641019614
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 8 ft |
Size | 4 ft x 8 ft |
Details
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Green, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 18 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 8 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Yellow/Green, L, Hook-and-Loop (491R85)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz12, PR (CLASS 00 B 11)
- ANSELL Coated Gloves, Coated, 15 ga, M, PR1 (11-841)
- TALON TRAX 13 Men's Steel (4T285)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (109S0034BR)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (109S0046CH)
- NOTRAX Entrance Mat, Gray, 4 ft. W x 6 ft. L (117S0046GY)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (109S0035CH)
- NOTRAX Entrance Runner, Navy, 3 ft. W x 10 ft. L (132S0310NB)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (8EL19)
- PIG Entrance Mat, Black 3/16 in Thick (GRP913X10-BK)
- Notrax Floor Mats