Shop All Entrance Mats
Notrax
Floor Runner, Black, 4 ft. W x
Mfr # 730C0048BL
Zoro # G7504262
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$810.99
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 150 ft
- Size 4 ft x 150 ft
- Color Black
- Backing Material Vinyl
Product Information
- Brand Notrax
- MFR # 730C0048BL
- Zoro # G7504262
- UPC # 662641683648
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 150 ft |
Size | 4 ft x 150 ft |
Details
Description
Traction Mat, Color Black, Width 4 ft, Length 150 ft, Antimicrobial No, Autoclavable No, Antifatigue Material No, Anti-Slip Surface Yes, Application Aisle Ways, Floor Protection, Vending Areas, Warehouses, Edge Style Straight, Mat Product Type Traction Mat, Mat Shape Rectangle, Metal Detectable No, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-S)
- JUSTRITE Plunger Can, 1/2 Gal., Steel, Yellow (10218)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size XL (20-9-1871-XL)
- BANNER STAKES PLUS Barrier System Hd, Do Not Enter (PL4074)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (130S0310CH)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (117S0046BR)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (340S0046BL)
- NOTRAX Entrance Runner, Gray, 3 ft. W x 12 ft. L (137S0312GY)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (109S0035BU)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 8 ft. L (136S0048CH)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 6 ft Rolled Rubber Flooring - Black (03-205-W100)
- Notrax Entrance Mats