Notrax
Floor Runner, Black with Yellow Border, 4 ft. W x
Mfr # 737C0060YB75
Zoro # G2127539
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,137.99
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 75 ft
- Size 4 ft x 75 ft
- Color Black with Yellow Border
- Backing Material Vinyl
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Anchor Roof W/Double D-Ring (00510)
- SALISBURY Electriflex Insulated Glove, Size 8, PR (NG214RB/8)
- GEMTOR Beam Anchor, Sliding, 14"x1.25" (VP201-1)
- DAP Barrier Foam White Polyurethane Foam Multipurpose Barrier Foam 12 oz (7565012530)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (231S0023BL)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (141S0046BL)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x (168S0046CH)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 5 ft. L (117S0035GY)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (161S0035CH)
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (141S0034BL)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 4 ft - Black Rubber Runners (03-167-FR-P)
- Notrax Floor Mats