Zoro Homepage

Food Grade Hose Assembly, 2" ID x 10 ft.

  • Mfr # 6303-32-10-TRI-TRI

  • Zoro # G5982269


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
10 ft
Hose Color
Gray
Fitting Type
FIP x FIP
Fitting Size
2 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6303-32-10-TRI-TRI
Zoro #
G5982269
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hose Inside Dia.
2 in
Hose Length
10 ft
Fitting Size
2 in x 2 in
Bend Radius
7 in
Hose Fitting B Size
2 in
Hose Outside Dia.
2 35/64 in
Hose Fitting A Size
2 in

Details

Hose Color
Gray
Fitting Type
FIP x FIP
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-40 Degrees to 210 Degrees F
Hose Tube Material
Nitrile
Hose Cover Material
PVC Nitrile
Standards
3-A, FDA, USDA
Item
Food Grade Hose Assembly
Safety Factor
4:1
Vacuum Rating
28.00 in Hg
Hose Fittings
316 Stainless Steel 2 in FIP x 316 Stainless Steel FIP 2 in
Antimicrobial
Yes
Hose Reinforcement Material
polyester
Max. Working Pressure @ 70 F
150 psi
Burst Pressure
600 psi
Static Control Wire
Yes
Hose Fitting B Material
316 Stainless Steel
Hose Configuration
Coupled Assembly
Hose Fitting A Material
316 Stainless Steel
Hose Fitting A Type
FIP
Hose Fitting B Type
FIP
For Media Type
Dry Food, Wet Food
Compatible Chemicals
Dry Food, Wet Food

Description

Food Grade Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 35/64 in, Hose Length 10 ft, Hose Tube Material Nitrile, Hose Cover Material PVC Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Gray, Vacuum Rating 28.00 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 7 in, Hose Configuration Coupled Assembly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.