Zoro Homepage

Absolute Black Granite Vessel Sink and ECLIPSE Faucet Set in Matte Black

  • Mfr # NSFC-AN136MB

  • Zoro # G204937857


product price: $1,025.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSFC-AN136MB
Zoro #
G204937857
UPC #
793420705401
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
5.75

Details

Color
Matte Black
Weight
62
Finish
Matte Black

Description

A black on black upgrade with this unique natural granite vessel and matte black vessel faucet. This natural stone vessel sink and faucet combo is a great way to harmonize the decor by unifying the color and textural design of your bathroom. The faucet directs the water flow into a graceful waterfall. When a bath demands superior design and quality, Novatto's stone vessels add that touch. Each stone vessel sink features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design. Stone sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use.
The stone vessel is constructed from thick 7/8-inch granite stone. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead Compliant, cUPC and NSF certified. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation with standard plumbing connections. A 1.5-inch umbrella drain is included. To keep this looking like new simply apply the included Glacier Ice sealer! Stone Vessel Dimensions: 17" x 5.75", Overall Faucet Height: 11.5-inches; Spout Height: 7.875 inches; Spout Reach: 3.75 Inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.