BIANCO PARI porcelain Vessel Bathroom Sink

  • Mfr # TP-V10W

  • Zoro # G504937724


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
clear
Overall Length
16.5
Overall Width
16.5
Overall Height
4.75
Weight
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-V10W
Zoro #
G504937724
UPC #
744271936681
Country of Origin
China

Dimensions

Overall Length
16.5
Overall Width
16.5
Overall Height
4.75

Details

Color
clear
Weight
16

Description

Refresh and vitalize your bath with a bright glossy white porcelain vessel sink from Novatto. Combining quality and design has never been more seamless. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. This vessel is constructed of thick half inch sidewalls with seamless soft corners. Each porcelain sink is protected with a premium gloss giving an easy to clean finish. A non-porous and stain resistant finish ensures a look like new for years to come. Designed for above counter installation, pair this with any Novatto vessel faucet for a bathroom masterpiece.
This sink measures 16.5-inches square and has a standard 1.75-inch drain opening. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), PUD-CH (chrome) or PUD-MB (matte black). For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.